Led Low Profile Luminaire, 5000 Lumens, 120/277

Item #: 1524319

Cat #: MLLED4WD5BU

UPC: 781381110198

$ 1318.50 EA
Company wide:
0 in stock
Documents & Guides
Led Low Profile Luminaire, 5000 Lumens, 120/277

Overview

Led Low Profile Luminaire, 5000 Lumens, 120/277
Also known as: 781381110198, MLLED4WD5BU, APPMLLED4WD5BU

Specifications

Wattage: 48
Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Lumens: 5000
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED