LED Luminaire, 48 Watt, 4900 Lumen, 5000K, 120-277V

Item #: 1524311

Cat #: MLLED4CJ5BU

UPC: 781381109680

$ 1548.16 EA
Company wide:
0 in stock
LED Luminaire, 48 Watt, 4900 Lumen, 5000K, 120-277 Volt, Enclosed and Gasketed, NEMA Type V Glass Refractor, Equivalent to 150-175 Watt HID

Overview

LED Luminaire, 48 Watt, 4900 Lumen, 5000K, 120-277 Volt, Enclosed and Gasketed, NEMA Type V Glass Refractor, Equivalent to 150-175 Watt HID
Also known as: 781381109680, MLLED4CJ5BU, APPMLLED4CJ5BU

Specifications

Wattage: 48
Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Lumens: 5000
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED