MLLED 5K C G5BU

Item #: 1524309

Cat #: MLLED4CG5BU

UPC: 781381213172

$ 1425.73 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MLLED 5K C G5BU

Overview

MLLED 5K C G5BU
Also known as: 781381213172, MLLED4CG5BU, APPMLLED4CG5BU

Specifications

Wattage: 48
Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Lumens: 5000
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED