LED Luminaire, 38 Watt, 4100 Lumen, 5000K, 120-277V

Item #: 1524298

Cat #: MLLED3CJ5BU

UPC: 781381109741

$ 1282.83 EA
Company wide:
0 in stock
Documents & Guides
LED Luminaire, 38 Watt, 4100 Lumen, 5000K, 120-277 Volt, NEMA Type V Glass Refractor

Overview

LED Luminaire, 38 Watt, 4100 Lumen, 5000K, 120-277 Volt, NEMA Type V Glass Refractor

Typical applications include pulp and paper mills, processing plants, chemical plants, petrochemical facilities, oil refineries, drilling rigs, foundries, waste and sewage treatment facilities, mining and steel mills.

Also known as: 781381109741, MLLED3CJ5BU, APPMLLED3CJ5BU

Specifications

Wattage: 38
Color Temperature: 5000 (Bright White)
Lumens: 4100
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 38
Lumens: 4100
Dimmable: No
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277