MLG 5K LM COOL P 5 120-277VAC

Item #: 1524112

Cat #: MLGL5CP5BU

UPC: 781381109314

$ 1416.94 EA
Company wide:
0 in stock
MLG 5K LM COOL P 5 120-277VAC

Overview

MLG 5K LM COOL P 5 120-277VAC
Also known as: 781381109314, MLGL5CP5BU, APPMLGL5CP5BU

Specifications

Wattage: 46
Lumens: 5500
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 46
Material: Aluminum
Volts AC Range: 120 - 277
Lumens: 5500
Light Technology: LED