MLGC2 7K NW D V BU

Item #: 1523956

Cat #: MLGCL72ND5BU

UPC: 781381235624

$ 1722.65 EA
Company wide:
0 in stock
Documents & Guides
MLGC2 7K NW D V BU

Overview

MLGC2 7K NW D V BU
Also known as: 781381235624, MLGCL72ND5BU, APPMLGCL72ND5BU

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 7500
Wattage: 57
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 57
Mounting: Ceiling
Lumens: 7500
Light Technology: LED
Volts AC Range: 120 - 277