MERCMASTER LED GEN 3 SERIES LUMINAIRE PENDANT MOUNT 7500LM 3

Item #: 1523882

Cat #: MLGAL72CJ5BU

UPC: 781381173971

$ 1953.10 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MERCMASTER LED GEN 3 SERIES LUMINAIRE PENDANT MOUNT 7500LM 3/4IN NPT 5000K

Overview

MERCMASTER LED GEN 3 SERIES LUMINAIRE PENDANT MOUNT 7500LM 3/4IN NPT 5000K
Also known as: 781381173971, MLGAL72CJ5BU, APPMLGAL72CJ5BU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 7500
Mounting: Pendant
Wattage: 57
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Light Technology: LED
Lumens: 7500
Wattage: 57
Volts AC Range: 120 - 277