APP MLLEDS45CJ5BU MLLEDS5,5K

Item #: 1523459

Cat #: MLLEDS45CJ5BU

UPC: 781381286411

$ 1717.35 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDS45CJ5BU MLLEDS5,5K,

Overview

APP MLLEDS45CJ5BU MLLEDS5,5K,
Also known as: 781381286411, MLLEDS45CJ5BU, APPMLLEDS45CJ5BU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Stanchion
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED