Speed Feed Wood Bit Set

Item #: 0152304

Cat #: 48-13-0600

UPC: 045242224876

$ 51.97 EA
Company wide:
27 in stock
Documents & Guides
Speed Feed Wood Bit Set. Includes: (1) 1/2", 5/8", 3/4", 7/8", 1", and 1 1/4" Speed Feed Wood Bit

Overview

Speed Feed Wood Bit Set. Includes: (1) 1/2", 5/8", 3/4", 7/8", 1", and 1 1/4" Speed Feed Wood Bit

SPEED FEED™ self-feeding wood bits are made for drilling fast holes in clean wood. The double wing spurs cut clean holes for feeding wire or bolts through, and the feed screw and dual cutting edges provide up to 10 times faster drilling vs. flat boring bits.

Also known as: 045242224876, 48-13-0600, MIL48130600

Features & Benefits

  • Efficient: up to 10X faster drilling than flat boring bits
  • Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
  • Clean holes: double wing spurs permit cleaner hole cutting
  • Versatile: 1/4 in. power groove shank fits all 1/4 in. extensions

Specifications

Diameter: 3/4 in, 1/2 in, 1 in, 5/8 in, 7/8 in
Type: Drill Bit
Diameter: 3/4 in, 1/2 in, 1 in, 5/8 in, 7/8 in
Type: Drill Bit