LED Dual Head Security Light, 40K

Item #: 1522904

Cat #: 65-221

UPC: 045923680397

$ 138.09 EA
Company wide:
7 in stock
Documents & Guides
LED Security Light - Dual Head - Black Finish - 4000K - with Motion Sensor - 120V

Overview

LED Security Light - Dual Head - Black Finish - 4000K - with Motion Sensor - 120V

The NUVO 65-221 Frosted 20-watt LED dual head security light offers cool white lighting with a motion sensor in a black Finish. Illuminate walkways, patios, and entrances with this die-cast aluminum security light. Durable and long-lasting, this fixture delivers 50,000 hours of superior illumination.

Also known as: 045923680397, 65-221, NUV65221

Specifications

Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Lumens: 1900
Volts AC: 120
Wattage: 20
Color: Black
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Material: Die Cast Aluminum
Lumens: 1900
Wattage: 20
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Black
Standards: California Proposition 65
Dimmable: No