APP KPAL1575G48FF MMIII HPS 150W

Item #: 1522538

Cat #: KPAL1575G48FF

UPC: 781381968447

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPAL1575G48FF MMIII HPS 150W

Overview

APP KPAL1575G48FF MMIII HPS 150W
Also known as: 781381968447, KPAL1575G48FF, APPKPAL1575G48FF

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID