LED Luminaire, 50 Watt, 5150 Lumen, 5000K, 347-480V

Item #: 1521932

Cat #: VMV5LCD5BH

UPC: 781381217675

$ 1393.56 EA
Company wide:
0 in stock
Documents & Guides
LED Luminaire, 50 Watt, 5150 Lumen, 5000K, Diffused Polycarbonate Globe, Type V Distribution, Enclosed and Gasketed, 347-480 Volt, Light Level Equivalent to 100-150W HPS

Overview

LED Luminaire, 50 Watt, 5150 Lumen, 5000K, Diffused Polycarbonate Globe, Type V Distribution, Enclosed and Gasketed, 347-480 Volt, Light Level Equivalent to 100-150W HPS

Contender LED Luminaires deliver exceptional efficiency, performance and advanced engineering. The compact light weight low profile design is suited for low mounting heights. With four different field replaceable globe options (clear and diffused polycarbonate, clear glass, or prismatic glass refractor) it can be customized to application requirements. With three light output levels, it is ideal for retrofitting HID fixtures up to 175 Watts.

Also known as: 781381217675, VMV5LCD5BH, APPVMV5LCD5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5150
Wattage: 50
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Wattage: 50
Volts AC: 347 - 480
Lumens: 5150
Light Technology: LED