LED Luminaire, 28 Watt, 3000 Lumen, 5000K, 120-277V

Item #: 1521917

Cat #: VMV3LCD5BU

UPC: 781381195386

$ 1006.08 EA
Company wide:
0 in stock
Documents & Guides
LED Luminaire, 28 Watt, 3000 Lumen, 5000K, Diffused Polycarbonate Globe, Type V Distribution, Enclosed and Gasketed, 120-277 Volt, Light Level Equivalent to 70-100W HPS

Overview

LED Luminaire, 28 Watt, 3000 Lumen, 5000K, Diffused Polycarbonate Globe, Type V Distribution, Enclosed and Gasketed, 120-277 Volt, Light Level Equivalent to 70-100W HPS
Also known as: 781381195386, VMV3LCD5BU, APPVMV3LCD5BU

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 28
Lumens: 3000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC Range: 120 - 277
Wattage: 28
Light Technology: LED