LED High Bay, 308 Watt, 39000 Lumen, 5000K, 120-277V

Item #: 1520899

Cat #: IBHLPL3CGNNBU

UPC: 781381110792

$ 4810.05 EA
Company wide:
0 in stock
Documents & Guides
LED Luminaire, Industrial Baymaster High Bay, Quick Mount Pendant, 39000 Lumen, Color Temperature 5000K, Clear Glass, Narrow Light Pattern, 120-277 Volt AC, Aluminum Housing With Gray Epoxy Finish

Overview

LED Luminaire, Industrial Baymaster High Bay, Quick Mount Pendant, 39000 Lumen, Color Temperature 5000K, Clear Glass, Narrow Light Pattern, 120-277 Volt AC, Aluminum Housing With Gray Epoxy Finish
Also known as: 781381110792, IBHLPL3CGNNBU, APPIBHLPL3CGNNBU

Specifications

Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 4
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277
Light Technology: LED
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 4