LED High Bay, 24000 Lumen, 180 Watt, 5000K, 210-277V

Item #: 1520789

Cat #: IBHLPL1CGMNBU

UPC: 781381110839

$ 3486.47 EA
Company wide:
0 in stock
Documents & Guides
LED High Bay, 24000 Lumen, 180 Watt, 5000K, 120-277 Volt, Hazardous Location, Clear Glass, Medium Light Pattern, Equivalent to 1000 Watt HPS/PSMH

Overview

LED High Bay, 24000 Lumen, 180 Watt, 5000K, 120-277 Volt, Hazardous Location, Clear Glass, Medium Light Pattern, Equivalent to 1000 Watt HPS/PSMH
Also known as: 781381110839, IBHLPL1CGMNBU, APPIBHLPL1CGMNBU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Color: Gray
Lumens: 24000
Light Technology: LED
Wattage: 177
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Pendant
Lumens: 24000
Wattage: 177
Color Temperature: 5000 (Bright White)
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277