LED High Bay, 19000 Lumen, 150 Watt, 5000K, 347-480V

Item #: 1520601

Cat #: BLLPL8CGMNBH

UPC: 781381116077

$ 4417.74 EA
Company wide:
0 in stock
Documents & Guides
LED High Bay, 19000 Lumen, 150 Watt, 5000K, 347-480 Volt, Hazardous Location, Clear Glass, Medium Light Pattern, Equivalent to 450-750 Watt HPS/PSMH

Overview

LED High Bay, 19000 Lumen, 150 Watt, 5000K, 347-480 Volt, Hazardous Location, Clear Glass, Medium Light Pattern, Equivalent to 450-750 Watt HPS/PSMH
Also known as: 781381116077, BLLPL8CGMNBH, APPBLLPL8CGMNBH

Specifications

Lumens: 19000
Mounting: Pendant
Wattage: 150
Light Technology: LED
Volts AC: 347 - 480
Lumens: 19000
Wattage: 150
Volts AC: 347 - 480
Mounting: Pendant
Light Technology: LED