BHLP 30KLM CW CG WIDE BH

Item #: 1520267

Cat #: BHLPL2CGWNBH

UPC: 781381155120

$ 7001.28 EA
Company wide:
0 in stock
Documents & Guides
BHLP 30KLM CW CG WIDE BH

Overview

BHLP 30KLM CW CG WIDE BH
Also known as: 781381155120, BHLPL2CGWNBH, APPBHLPL2CGWNBH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 30000
Mounting: Pendant
Wattage: 222
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Light Technology: LED
Lumens: 30000
Wattage: 222
Volts AC: 347 - 480