Disconnect Switch, A/C, Pull Out, 60A, 1PH, 240VAC, Metal, NEMA 3R

Item #: 0151920

Cat #: U065P

UPC: 784567300031

$ 37.09 EA
Company wide:
294 in stock
60 Amps, Non-Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure Non-Automatic Disconnect Switch Circuit Protection: Pullout

Overview

60 Amps, Non-Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure Non-Automatic Disconnect Switch Circuit Protection: Pullout

Article 440 of the National Electrical Code applies to electric motor-driven air conditioning and refrigerating equipment, and to the branch circuits and controllers for such equipment. It provides for the special considerations necessary for circuits supplying hermetic refrigerant motor-compressors and for any air conditioning and/or refrigerating equipment that is supplied from an individual branch circuit. 

Also known as: 784567300031, U065P, MIDU065P, Ducky, pull-out

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60