12-Wire Cordset, Male, 12x24 AWG, Yellow

Item #: 1516237

Cat #: U0911-39

UPC:

Company wide:
0 in stock
Documents & Guides
12-Wire Cordset, Male, AWM PVC Grey, 12x24 AWG, 105°C, 6.3 mm OD, Flexlife®, Jacket Color: Yellow

Overview

12-Wire Cordset, Male, AWM PVC Grey, 12x24 AWG, 105°C, 6.3 mm OD, Flexlife®, Jacket Color: Yellow
Also known as: U0911-39, TURRS12T4

Specifications

Gender: Male
Type: 12-Pin - Cordsets
Color: Yellow
Gender: Male
Color: Yellow
Type: 12-Pin - Cordsets