2" Deep Tray, Round

Item #: 1513020

Cat #: 2X12SS

UPC:

Company wide:
0 in stock
Documents & Guides
2 Inch Deep Tray, Round, Width: 12 Inch, Stainless Steel

Overview

2 Inch Deep Tray, Round, Width: 12 Inch, Stainless Steel
Also known as: 2X12SS, WBTWBT2X12304

Specifications

Width: 12 in
Depth: 2 in
Width: 12 in
Depth: 2 in