1
more

30W (6A) USB Dual Wall Outlet Charger with 15A
Item #: 1512743
Cat #: T5635-W
UPC: 078477979105
$ 44.22 EA
Company wide:
239
in stock
Documents & Guides
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C Power Delivery USB Chargers, Grounding, Side Wired & Back Wired - White
Overview
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C Power Delivery USB Chargers, Grounding, Side Wired & Back Wired - White
POWERFUL – 30W charge on a single port. Up to 2x the charging power with PD-enabled devices INNOVATIVE – USB Type-C or USB-C provides faster charging and is emerging as the standard port on many phones, tablets and laptops ENHANCED SAFETY – Overcurrent protection helps protect electronic devices from over charging/heating and tamper-resistant outlets prevent unwanted objects from being inserted into the outlets FAST CHARGING – Smart chip ensures each device gets the power level it needs to charge fast and efficiently
Also known as: 078477979105, T5635-W, LEVT5635W
Specifications
| Amps: | 15 |
| Color: | White |
| Amps: | 15 |
| Color: | White |