Wireway, Type 1, Screw Cover, 4" x 4" x 12", Steel, Gray, No KOs

Item #: 1510402

Cat #: S4412NK

UPC: 786725352111

Company wide:
0 in stock
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 1 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 1 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725352111, S4412NK, HBLS4412NK

Features & Benefits

  • Bodies and covers are fabricated from 16 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners.

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Standards: California Proposition 65
Length: 12 in
Color: Gray
Height: 4 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel