Relay Module

Item #: 0150896

Cat #: 788-507

UPC:

$ 25.37 EA
Company wide:
4 in stock
Documents & Guides
Relay Module, Nominal Input Voltage: 115 VAC, 1 Changeover Contact, Limiting Continuous Current: 16 A, Red Status Indicator, Module width: 15 mm

Overview

Relay Module, Nominal Input Voltage: 115 VAC, 1 Changeover Contact, Limiting Continuous Current: 16 A, Red Status Indicator, Module width: 15 mm

Relay module; Nominal input voltage: 115 VAC; 1 changeover contact; Limiting continuous current: 16 A; Red status indicator; Module width: 15 mm; 2,50 mm²; gray

Also known as: 788-507, WAG788507

Specifications

Type: Relay Module
Type: Relay Module