Transformer, Dry Type, 0.75KVA, 480V Primary, 208Y/120V Secondary

Item #: 1506779

Cat #: 9T51B0009

UPC: 783173008300

$ 984.64 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 0.75 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 3R

Overview

Transformer, Dry Type, 0.75 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 3R
Also known as: 783173008300, 9T51B0009, ABB9T51B0009

Specifications

Phase: 3
Volt Amps: 750
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Volt Amps: 750
Secondary Voltage: 120/208Y