15 Amp Switch, 20 Amp Feed-Through, White

Item #: 0150668

Cat #: AFSW1-W

UPC: 078477686508

$ 50.57 EA
Company wide:
36 in stock
Documents & Guides
15 Amp Switch, 20 Amp Feed-Through, 125 Volt OBC AFCI with Switch, Monochromatic, back and side wired, nylon wallplate/faceplate included, self-grounding clip included - White

Overview

15 Amp Switch, 20 Amp Feed-Through, 125 Volt OBC AFCI with Switch, Monochromatic, back and side wired, nylon wallplate/faceplate included, self-grounding clip included - White

Whole house electrical safety is a tall order, but with the new line of SmartlockPro OBC AFCI Devices Leviton has developed a means to offer added protection from arcfaults. Previously, the only available option for providing the required AFCI protection against electrical fire hazards was through the use of AFCI breakers. And, even though there were some exceptions to the Code that would allow for the use of AFCI protection at the receptacle level with prescribed wiring techniques, there were no AFCI devices available on the market. That has recently changed.

Also known as: 078477686508, AFSW1-W, LEVAFSW1W

Specifications

Type: Receptacle, AFCI, Tamper-Resistant, Rocker Switch, Self-Grounding, Decorator
Volts AC: 120
Amps: 20, 15
Material: Thermoplastic
Color: White
Type: Receptacle, AFCI, Tamper-Resistant, Rocker Switch, Self-Grounding, Decorator
Amps: 20, 15
Color: White
Volts AC: 120
Material: Thermoplastic