M27 Double Ended Cordset, Male/Female, 10M

Item #: 1505460

Cat #: U2-09620

UPC:

$ 113.92 EA
Company wide:
9 in stock
Documents & Guides
Straight Male Connector To Straight Female Connector, M27 Double Ended Cordset, Rated Voltage: 150 Volts, Current: 5 Amps, IP67, Cable Length: 10 Meters

Overview

Straight Male Connector To Straight Female Connector, M27 Double Ended Cordset, Rated Voltage: 150 Volts, Current: 5 Amps, IP67, Cable Length: 10 Meters
Also known as: U2-09620, TURDKM2806110

Specifications

Volts AC: 150
Amps: 5
Length: 30 ft
Material: Brass, PVC
Gender: Female/Male
IP/NEMA Rating: IP67
Conductors: 4
Color: Yellow
Volts AC: 150
Length: 30 ft
Gender: Female/Male
Conductors: 4
Amps: 5
Material: Brass, PVC
IP/NEMA Rating: IP67
Color: Yellow