20A MCCB 1P 347V

Item #: 1505444

Cat #: FBV16TE020RV

UPC: 783164393965

$ 1425.82 EA
Company wide:
0 in stock
Documents & Guides
20A MCCB 1P 347V

Overview

20A MCCB 1P 347V
Also known as: 783164393965, FBV16TE020RV, ABBFBV16TE020RV

Specifications

Poles: 1
Family / Style: Record Plus
Poles: 1
Family / Style: Record Plus