5-Pin M12 Straight Female/Male 250V/4A

Item #: 1505393

Cat #: U-76910

UPC:

Call for price
Company wide:
107 in stock
Documents & Guides
5-Pin M12 Straight Female Connector To Straight Male Connector Double-Ended Cordset, 250 Volts, 4 Amp, Cable Length: 4.5 Meters

Overview

5-Pin M12 Straight Female Connector To Straight Male Connector Double-Ended Cordset, 250 Volts, 4 Amp, Cable Length: 4.5 Meters

As a specialist in smart sensor technology and decentralized automation concepts, Turck offers machine solutions with the control and logic capacity of control cabinets. We provide both robust sensors and I/O solutions with IP67 rating and user-friendly software and services for reliably acquiring, processing and transferring relevant production data

Also known as: U-76910, TURWKS4.5T1RSS4.5C

Specifications

Conductors: 5
Length: 4.5 m
Amps: 4
Color: Gray
Volts AC: 250
Material: Brass, PVC
Gender: Female/Male
Type: 5-Pin - Cordsets
Conductors: 5
Amps: 4
Volts AC: 250
Gender: Female/Male
Length: 4.5 m
Color: Gray
Material: Brass, PVC
Type: 5-Pin - Cordsets