CAT6A/6/5e Shielded Feed-Thru RJ-45 for 0.048" Max. Conductors, 25/Card

Item #: 1501233

Cat #: 85-368

UPC: 783250853687

$ 2.28 EA
Company wide:
0 in stock
Documents & Guides
CAT6A/6/5e Shielded Feed-Thru RJ-45 for 0.048" Max. Conductors, 25/Card

Overview

CAT6A/6/5e Shielded Feed-Thru RJ-45 for 0.048" Max. Conductors, 25/Card

The IDEAL family of Feed-Thru products has expanded to include two new modular plug connectors. Available in a shielded or unshielded model, these single piece 8P8C RJ-45 connectors are designed to work with cable conductors ranging from 22 to 24 AWG solid with an overall diameter of 0.040” - 0.048” per conductor. The single piece Feed-Thru design simplifies the challenges faced when assembling and terminating twisted pair cables with larger diameter conductors, over 0.041”, when use of a standard in-line connector is not an option.

Also known as: 783250853687, 85-368, IDE85368

Specifications

Shielding: Shielded
Connector Type: CAT 6A
Shielding: Shielded
Connector Type: CAT 6A