
Extension Cord, Cold Supreme, Lighted End, 50' Long, Blue/White
Item #: 1497993
Cat #: 1638SW0061
UPC: 029892001391
$ 210.54 EA
Company wide:
0
in stock
Documents & Guides
Extension Cord, Cold Supreme, Lighted End, 50' Long, Blue/White
Overview
Extension Cord, Cold Supreme, Lighted End, 50' Long, Blue/White
Also known as: 029892001391, 1638SW0061, SWC1638SW0061
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Volts AC: | 120 |
| Gauge: | 12 AWG |
| Color: | Blue/White |
| Amps: | 15 |
| Length: | 50 ft |
| Type: | Weather Resistant |
| NEMA Configuration: | 5-15P, 5-15R |
| Volts AC: | 120 |
| Color: | Blue/White |
| Length: | 50 ft |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| Amps: | 15 |
| Type: | Weather Resistant |