
Filled Solid Cable, 19 AWG, 25 Twisted Pairs Pairs, 5000'
Item #:
1497161
Cat #:
7524523
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
Filled Solid Cable, 19 AWG, 25 Twisted Pairs Pairs, 5000'
Overview
Filled Solid Cable, 19 AWG, 25 Twisted Pairs Pairs, 5000'
Also known as: 7524523, GCB7524523
Specifications
Conductors: | 25 Pair |
Volts AC: | 300 |
Material: | Copper |
Color: | Black |
Length: | 5000 ft |
Gauge: | 19 |
Jacket: | CPE |
Conductors: | 25 Pair |
Material: | Copper |
Length: | 5000 ft |
Jacket: | CPE |
Volts AC: | 300 |
Color: | Black |
Gauge: | 19 |
Customer Reviews
No reviews for this product
(0)