This product has been discontinued.
5
more

Meter Main, Load Center, 200A, 8/16, NEMA 3R, Surface, Ring Type
Item #: 1496837
Cat #: TSM820CSCU
UPC: 783164214291
Company wide:
0
in stock
Discontinued
Documents & Guides
Meter Main, Load Center, 200 Amp, 8 Space, 16 Circuit, NEMA 3R, Surface, Ring Type, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Meter Main, Load Center, 200 Amp, 8 Space, 16 Circuit, NEMA 3R, Surface, Ring Type, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164214291, TSM820CSCU, ABBTSM820CSCU
Specifications
| Amps: | 200 |
| Circuits: | 16 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Sockets: | 1 |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 22 kA |
| Amps: | 200 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |
| Circuits: | 16 |
| Phase: | 1 |
| Sockets: | 1 |
| Interrupt Rating AC: | 22 kA |