This product has been discontinued.
5
more

Load Center, Convertible, 200A, 1PH, 120/240VAC, 65kAIC, 40 Space
Item #: 1496708
Cat #: TLM4220CCU
UPC: 783164328424
$ 112.70 EA
Clearance
Price good while supplies last
Company wide:
3
in stock
Discontinued
Documents & Guides
Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 42 Space, 42 Circuits, NEMA 1, Combo
Overview
Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 42 Space, 42 Circuits, NEMA 1, Combo
Also known as: 783164328424, TLM4220CCU, ABBTLM4220CCU
Specifications
| Amps: | 200 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 42 |
| Type: | Main Lug |
| Interrupt Rating AC: | 65 kA |
| Amps: | 200 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Mounting: | Flush, Surface |
| Phase: | 1 |
| Circuits: | 42 |
| Interrupt Rating AC: | 65 kA |