Heater Element, for CR104H,Y,2.32 FLA

Item #: 1496609

Cat #: CR123H267A

UPC: 783166309735

$ 16.96 EA
Company wide:
0 in stock
Documents & Guides
Heater Element, for CR104H,Y, 2.32 Full Load Amps

Overview

Heater Element, for CR104H,Y, 2.32 Full Load Amps
Also known as: 783166309735, CR123H267A, ABBCR123H267A

Specifications

Type: Heater Element
Mounting: Relay
Material: Steel
Family / Style: CR123
Amps: 2.320
Type: Heater Element
Material: Steel
Amps: 2.320
Mounting: Relay
Family / Style: CR123