Turck 4 Pin, 250V, 4.0 A, Yellow

Item #: 1495646

Cat #: RK 4.4T-4/S618

UPC:

Call for price
Company wide:
43 in stock
Cordset, 250V, 4.0A, 4 Conductor, 4-Pin, Straight, Female, 4 Meter, Plug Device: M12x1

Overview

Cordset, 250V, 4.0A, 4 Conductor, 4-Pin, Straight, Female, 4 Meter, Plug Device: M12x1

Turck’s sensors, connectivity, network and interface products are built to be the best. As one of the most prominent sensor manufacturers in the world, we even back our sensors with a lifetime warranty. Turck works by bringing rugged engineering solutions to your industrial automation applications.

Also known as: RK 4.4T-4/S618, TURRK4.4T4S618

Specifications

Volts DC: 250
Amps: 4
Length: 4 m
Type: Cordset
Conductors: 4
Color: Yellow
Pins: 4
Volts DC: 250
Length: 4 m
Conductors: 4
Pins: 4
Amps: 4
Type: Cordset
Color: Yellow