FLD CNVRTBL 225A 42CRK 22K IC COMB

Item #: 1495237

Cat #: TLM4222CCU

UPC: 783164112429

$ 222.96 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
PowerMark Gold convertible load centers arrive as main lug, but have the capability to have a main breaker installed. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TLM4222CCU features space for 42, 1" breakers, a 225 A bus ampere rating, a copper bus, and a combination/flush enclosure.

Overview

PowerMark Gold convertible load centers arrive as main lug, but have the capability to have a main breaker installed. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TLM4222CCU features space for 42, 1" breakers, a 225 A bus ampere rating, a copper bus, and a combination/flush enclosure.
Also known as: 783164112429, TLM4222CCU, ABBTLM4222CCU

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Interrupt Rating AC: 65 kA
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 65 kA
Mounting: Flush, Surface
Phase: 1
Circuits: 42