2
more

Made in USA
Klein-Kurve® Heavy-Duty Wire Stripper 8-20 AWG
Item #:
1491543
Cat #:
K12035
UPC:
092644343353
$ 34.97 EA
Company wide:
37
in stock
Documents & Guides
Klein-Kurve® Heavy-Duty Wire Stripper 8-20 Awg K12035 Strips 8 To18 Awg Solid And 10 To 20 Awg Stranded Wire Large Knurled Plier Tip Pulls And Twists Wire Shear Cutting Knives For Easier Cutting Of Copper Wire And Larger Material Such As Romex® Cable (All Sizes) And Other Nonmetallic (Type Nm) Sheathed Cable Screw Shearing For 6-32 And 8-32 Screws Wire Looping Hole Klein-Kurve™ Comfort Grip Handles For Reduced Hand Fatigue Hot Riveted Joint Prevents Wobble And Separation Of The Blades Over Time Textured Grips For Enhanced Dexterity And Integrated Hang Holes. Romex® Is A Registered Trademark Of Southwire® Company
Overview
Klein-Kurve® Heavy-Duty Wire Stripper 8-20 Awg K12035 Strips 8 To18 Awg Solid And 10 To 20 Awg Stranded Wire Large Knurled Plier Tip Pulls And Twists Wire Shear Cutting Knives For Easier Cutting Of Copper Wire And Larger Material Such As Romex® Cable (All Sizes) And Other Nonmetallic (Type Nm) Sheathed Cable Screw Shearing For 6-32 And 8-32 Screws Wire Looping Hole Klein-Kurve™ Comfort Grip Handles For Reduced Hand Fatigue Hot Riveted Joint Prevents Wobble And Separation Of The Blades Over Time Textured Grips For Enhanced Dexterity And Integrated Hang Holes. Romex® Is A Registered Trademark Of Southwire® Company
These forged, heavy-duty wire strippers have shear-cutting knives for a lower force to cut copper wire and larger cable such as NM-B and other nonmetallic (type NM) cable. Updated design features six stripping holes for 8-18 AWG solid and 10-20 AWG stranded wire. The large knurled plier head pulls and twists wire. Screw shearing holes handle 6-32 and 8-32 screws.
Also known as: 092644343353, K12035, KLEK12035
Specifications
Type: | Wire Stripper |
Standards: | California Proposition 65 |
Type: | Wire Stripper |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)