Panel Board Enclosure, 64.5" x 20" x 5.81"

Item #: 1491096

Cat #: AB64B

UPC: 783175811373

$ 799.52 EA
Company wide:
3 in stock
Documents & Guides
Panelboard Enclosure, Galvanized Steel, 64.5 Inch x 20 Inch x 5.81 Inch, NEMA 1, For 57.5 Inch - 64.5 Inch Panels.

Overview

Panelboard Enclosure, Galvanized Steel, 64.5 Inch x 20 Inch x 5.81 Inch, NEMA 1, For 57.5 Inch - 64.5 Inch Panels.
Also known as: 783175811373, AB64B, ABBAB64B

Specifications

Family / Style: A Series
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Height: 64.500 in
Depth: 5.810 in
Family / Style: A Series
IP/NEMA Rating: NEMA 1
Height: 64.500 in
Mounting: Surface
Width: 20 in
Depth: 5.810 in