Panel Board Enclosure, 49.5" x 20" x 5.81"

Item #: 1490885

Cat #: AB49B

UPC: 783175811359

$ 43.56 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
Panelboard Enclosure, Galvanized Steel, 49.5 Inch x 20 Inch x 5.81 Inch, NEMA 1, For 46.5 Inch - 49.5 Inch Panels.

Overview

Panelboard Enclosure, Galvanized Steel, 49.5 Inch x 20 Inch x 5.81 Inch, NEMA 1, For 46.5 Inch - 49.5 Inch Panels.
Also known as: 783175811359, AB49B, ABBAB49B

Specifications

Family / Style: A Series
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Height: 49.500 in
Depth: 5.810 in
Family / Style: A Series
IP/NEMA Rating: NEMA 1
Height: 49.500 in
Mounting: Surface
Width: 20 in
Depth: 5.810 in