25W HID Retrofit LED Lamp, 50K

Item #: 1489537

Cat #: LHID10050

UPC: 762148175704

Call for price
Company wide:
0 in stock
Documents & Guides
LED Lamp, 25W, Direct Wire Range Voltage: 100-277V, Bulb: LED for HID Retrofit for Hi bay, low bay and post top, Beam Spread Adjustable: 180°, Base: Medium (E26), Lumens: 3750, Color Temperature: 5000K, CRI: >80, Rated Average Life: 50,000 Hrs. Non-Dimmable. Equivalent to: 100-150W HID

Overview

LED Lamp, 25W, Direct Wire Range Voltage: 100-277V, Bulb: LED for HID Retrofit for Hi bay, low bay and post top, Beam Spread Adjustable: 180°, Base: Medium (E26), Lumens: 3750, Color Temperature: 5000K, CRI: >80, Rated Average Life: 50,000 Hrs. Non-Dimmable. Equivalent to: 100-150W HID
Also known as: 762148175704, LHID10050, TCPLHID10050

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 25
Lumens: 3750
Color Rendering Index (CRI): 80
Color: White
Length: 7.4 in
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120, 277
Lumens: 3750
Color: White
Dimmable: No
Color Temperature: 5000 (Bright White)
Wattage: 25
Color Rendering Index (CRI): 80
Length: 7.4 in