Conduit Body Cover with Integral Gasket, Form 7, Diameter 1", Stamped Aluminum

Item #: 0148832

Cat #: APP370IGSA

UPC: 781381167604

$ 20.46 EA
Company wide:
1 in stock
Conduit Body Cover with Integral Gasket, Form-In-Place, Form 7, Diameter 1 Inch, Stamped Aluminum

Overview

Conduit Body Cover with Integral Gasket, Form-In-Place, Form 7, Diameter 1 Inch, Stamped Aluminum

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381167604, APP370IGSA, APPAPP370IGSA

Specifications

Diameter: 1 in
Family / Style: Form 7
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Family / Style: Form 7