Pro Impact Power Bit Set, 26 Piece

Item #: 1482964

Cat #: 32799

UPC: 092644327995

$ 29.99 EA
Company wide:
25 in stock
Documents & Guides
Pro Impact Power Bit Set, 26 Piece

Overview

Pro Impact Power Bit Set, 26 Piece

Klein Tools has designed a set of Impact Power Bits for the professional electrician. All the bits are made of high-impact rated S2 steel and color coded for easy identification. The 1-1/4-Inch (6.4 mm)long driver bits are easier to grip than a standard 1-Inch (25.4 mm)bit. The bit holder and nut drivers have strong magnets, and are also designed longer so they reach easily into junction boxes. Minimal chamfering on the nut drivers’ hex pockets increases surface contact between the nut and driver for better performance. All 26 pieces fit snugly in a durable, impact-resistant case featuring steel hinges, a stay-shut latch, and a hidden compartment for loose bits.

Also known as: 092644327995, 32799, KLE32799

Specifications

Type: Power Bit
Standards: California Proposition 65
Type: Power Bit
Standards: California Proposition 65