LED Luminaire, 3200 Lumen, 5000K, 120-277V, Explosion-Proof

Item #: 1482573

Cat #: AALL2CBU

UPC: 781381239226

Company wide:
0 in stock
LED Luminaire, 27 Watt, 3200 Lumen, 5000K, 120-277 Volt, Explosion-Proof

Overview

LED Luminaire, 27 Watt, 3200 Lumen, 5000K, 120-277 Volt, Explosion-Proof
Also known as: 781381239226, AALL2CBU, APPAALL2CBU

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 27
Lumens: 3200
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3200
Volts AC Range: 120 - 277
Wattage: 27
Light Technology: LED