150V/5A Double Ended Male/Female

Item #: 1482504

Cat #: DSM DKM 28-061-2

UPC:

Call for price
Company wide:
2 in stock
Documents & Guides
M27 Double-Ended Cordset, Straight Male Connector to Straight Female Connector, Number Of Conductors: 27, 150 Volts, 5 Amp, Brass Coupling

Overview

M27 Double-Ended Cordset, Straight Male Connector to Straight Female Connector, Number Of Conductors: 27, 150 Volts, 5 Amp, Brass Coupling
Also known as: DSM DKM 28-061-2, TURDSMDKM280612

Specifications

Volts AC: 150
Amps: 3
Material: Brass, PVC
Gender: Female/Male
Color: Yellow
Pins: 28
Volts AC: 150
Material: Brass, PVC
Color: Yellow
Amps: 3
Gender: Female/Male
Pins: 28