
Universal new construction pan
Item #: 1479870
Cat #: WF8643-PAN-U
UPC: 191848296028
$ 11.06 EA
Company wide:
2,450
in stock
Documents & Guides
Universal New Construction Pan: For use with the 3" WF3, 4" WF4,
6" WF6 and 8" WF8, LED Wafer Light Fixtures.
Overview
Universal New Construction Pan: For use with the 3" WF3, 4" WF4,
6" WF6 and 8" WF8, LED Wafer Light Fixtures.
The innovative Switchable White feature incorporates a switch on each fixture for simple color temperature adjustment. Too warm or too cool? Simply toggle the integrated switch to your desired setting (3000K factory default) and you are done! Whatever your application, luminaires with Switchable White are sure to give you the feel and flexibility that you need
Also known as: 191848296028, WF8643-PAN-U, LITWF8643PANU, Flat Jacks, pizza box, universal led housing, can bracket, Wafer Pan, Wafer Pan Bracket, Can placeholder
Specifications
| Type: | Fixture Support, Mount Kit, New Construction |
| Diameter: | 3 in, 8 in, 6 in, 4 in |
| Type: | Fixture Support, Mount Kit, New Construction |
| Diameter: | 3 in, 8 in, 6 in, 4 in |