LED Area Light, 122 Watt, 18000 Lumen, 4500K, 120-277V

Item #: 1477604

Cat #: SLPM18LT545K

UPC: 765364939440

$ 750.31 EA
Company wide:
0 in stock
Documents & Guides
LED Area Light, 122 Watt, 18000 Lumen, 4500K, 70 CRI, 120-277 Volt, Dimmable, Bronze Finish, Type V Distribution, Replaces up to 400W

Overview

LED Area Light, 122 Watt, 18000 Lumen, 4500K, 70 CRI, 120-277 Volt, Dimmable, Bronze Finish, Type V Distribution, Replaces up to 400W

These high-performance area lights feature a durable and aerodynamic housing design that is made of 100% pure aluminum. External airflow fins and a separate driver compartment help to reduce operating temperatures and extend fixture life.

Also known as: 765364939440, SLPM18LT545K, ATASLPM18LT545K

Specifications

Mounting: Pole
Wattage: 122
Color Temperature: 4500 (Cool White)
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Pole
Color Temperature: 4500 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 122
Lumens: 18000
Dimmable: Yes