General Purpose Relay, 14 Blade, 4PDT, 120V AC

Item #: 0147443

Cat #: D2RF4A

UPC: 786685930053

$ 37.96 EA
Company wide:
102 in stock
Documents & Guides
General Purpose Relay, 120V AC Coil, 4PDT, Contact Rating: 6 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 120V AC Coil, 4PDT, Contact Rating: 6 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

ICE CUBE RELAY, 4PDT, 6A, 120VAC COIL Catalog#:D2RF4A ICE CUBE RELAY, 4PDT, 6A, 120VAC COIL

Also known as: 786685930053, D2RF4A, CUTD2RF4A, ice cube, ICE CUBE RELAY

Specifications

Type: General Purpose Relay, 4PDT
Volts AC Control: 120
Amps: 6
Mounting: Socket
Poles: 4
Type: General Purpose Relay, 4PDT
Amps: 6
Poles: 4
Volts AC Control: 120
Mounting: Socket