Cordset Splitter, Daisy Chain, M12, 250V

Item #: 1471972

Cat #: U0882-47

UPC:

Company wide:
0 in stock
Documents & Guides
Cordset Splitter, M12 Extension Cable, Device Type: Daisy Chain, Mechanical Connection: M12, Mechanical Connection: M12, Number of Ports: 2, Application: General, Rated Voltage: 250V, Trunk Current: 4, Drop/Branch Current: 4, Cable Jacket Material: PVC

Overview

Cordset Splitter, M12 Extension Cable, Device Type: Daisy Chain, Mechanical Connection: M12, Mechanical Connection: M12, Number of Ports: 2, Application: General, Rated Voltage: 250V, Trunk Current: 4, Drop/Branch Current: 4, Cable Jacket Material: PVC
Also known as: U0882-47, TURVBRS4.42WK4T22

Specifications

Type: Splitter, Cordset
Type: Splitter, Cordset