LED Exit Sign, Green/Clear

Item #: 0147150

Cat #: EUS60G

UPC: 623960072681

$ 254.90 EA
Company wide:
48 in stock
LED Exit Sign, Surface Mount, Aluminum Housing, Universal Face, Green Letters, AC Only, ***No Battery Backup Included***

Overview

LED Exit Sign, Surface Mount, Aluminum Housing, Universal Face, Green Letters, AC Only, ***No Battery Backup Included***

The EU Series Edgelit Exit provides an attractive yet easy-to-install universal edge-lit exit sign. The crystal clear lens panel provides excellent light distribution and exit visibility. Long-life, energy-efficient LED lamps reduce energy costs and eliminate routine lamp maintenance. All EUS Series Edgelit Exits are provided with universal mounting capability (ceiling, wall or end), universal exit lens (single and double face), and universal, field-installable chevrons providing the most versatile edge-lit exit in the market today.

Also known as: 623960072681, EUS60G, SUREUS60G, Blade exit sign

Specifications

Mounting: Universal
Wattage: 3.600
Material: Aluminum
Light Technology: LED
Color: Green/Clear
Volts AC Range: 120 - 277
Mounting: Universal
Material: Aluminum
Color: Green/Clear
Wattage: 3.600
Light Technology: LED
Volts AC Range: 120 - 277