STRAIGHT BLADE RECEP 30A 125/250V 3P 4W

Item #: 0146364

Cat #: 3864

UPC: 785007798807

$ 66.44 EA
Company wide:
156 in stock
Documents & Guides
30amp 125/250v, Blade Receptacle, 3pole 4wire, Grounding, Cover not Included

Overview

30amp 125/250v, Blade Receptacle, 3pole 4wire, Grounding, Cover not Included

Productivity, reliability and safety. Find innovation in countless commercial, residential and industrial electrical wiring installations. Explore Pass & Seymour switches, receptacles, GFCI outlets, USB chargers and more.

Also known as: 785007798807, 3864, PAS3864

Specifications

Mounting: Flush
Volts AC: 125/250
Color: Black
Amps: 30
Material: Thermoplastic
NEMA Configuration: 14-30R
Mounting: Flush
Color: Black
Material: Thermoplastic
Volts AC: 125/250
Amps: 30
NEMA Configuration: 14-30R